
- 0.5 in Hose Inner Diameter
- 0.94 in Hose Outer Diameter
- 1 ft Hose Length
- 1250 psi Maximum Pressure
- Petroleum & Fire Resistant Hose Application
applications
- Hydraulic, crude fuel and lubricating oils, gasoline, water and phosphate-ester based hydraulic fluids.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Material | Elastomer |
Hose OD | 0.94 in |
Reinforcement | Brass Plated Steel Wire |
Used to Dispense | Petroleum & Fire Resistant |
Hose Length | 1 ft |
Inner Tube Material | Elastomer |
Color | Blue |
Vacuum Rating | 28 in Hg |
Bend Radius [Min] | 2.25 in |
Pressure [Max] | 1250 psi |
Hose Reinforcement | 2 Ply Braid |
Tube Wall Thickness | 0.44 in |
Dash Size | -10 |
Cover Material | Elastomer |
Temperature Range [Min] | -40 °F |
Vacuum Hg | 28 in |
Series | FC234 |
Hose I.D. | 1/2 in, 0.5 in |
Burst Pressure [Min] | 5000 psi |
Tube Material | Elastomer |
Abrasion Resistance | Standard |
Burst Pressure [Nom] | 5000 psi |
Construction | 2 Ply Braid |
Conductivity | Conductive |
Temperature Range [Max] | 212 °F |
Ambient Temperature Range [Max] | 302 °F |
Ambient Temperature Range [Min] | -40 °F |
Hose Application | Petroleum & Fire Resistant |
Weight | 3.536 LB |
