
- 0.41 in Hose Inner Diameter
- 0.76 in Hose Outer Diameter
- 1 ft Hose Length
- 1250 psi Maximum Pressure
- Fire Hose Hose Application
applications
- Hydraulic, crude fuel and lubricating oils, gasoline, water and phosphate-ester based hydraulic fluids.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Reinforcement | Brass Plated Steel Wire |
Hose I.D. | 0.41 in |
Hose OD | 0.76 in |
Temperature Range [Min] | -40 °F |
Series | FC234 |
Vacuum Rating | 28 in Hg |
Pressure [Max] | 1250 psi |
Bend Radius [Min] | 1.75 in |
Burst Pressure [Nom] | 5000 psi |
Dash Size | -8 |
Cover Material | Elastomer |
Tube Wall Thickness | 0.35 in |
Temperature Range [Max] | 212 °F |
Color | Blue |
Tube Material | Elastomer |
Abrasion Resistance | Standard |
Conductivity | Conductive |
Hose Application | Fire Hose |
Construction | 2 Ply Braid |
Hose Length | 1 ft |
Weight | 0.0 LB |
