
- 0.25 in Hose Inner Diameter
- 0.58 in Hose Outer Diameter
- 1 ft Hose Length
- 1500 psi Maximum Pressure
- Petroleum & Fire Resistant Hose Application
applications
- Hydraulic, crude fuel and lubricating oils, gasoline, water and phosphate-ester based hydraulic fluids.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Vacuum Rating | 28 in Hg |
Construction | 2 Ply Braid |
Inner Tube Material | Elastomer |
Burst Pressure [Min] | 6000 psi |
Color | Blue |
Tube Material | Elastomer |
Series | FC234 |
Temperature Range [Min] | -40 °F |
Used to Dispense | Petroleum & Fire Resistant |
Cover Material | Elastomer |
Hose Application | Petroleum & Fire Resistant |
Hose I.D. | 1/4 in, 0.25 in |
Conductivity | Conductive |
Bend Radius [Min] | 1 in |
Material | Elastomer |
Ambient Temperature Range [Min] | -40 °F |
Pressure [Max] | 1500 psi |
Ambient Temperature Range [Max] | 302 °F |
Hose Length | 1 ft |
Dash Size | -5 |
Burst Pressure [Nom] | 6000 psi |
Temperature Range [Max] | 302 °F |
Reinforcement | Brass Plated Steel Wire |
Hose OD | 0.58 in |
Vacuum Hg | 28 in |
Tube Wall Thickness | 0.33 in |
Abrasion Resistance | Standard |
Hose Reinforcement | 2 Ply Braid |
Weight | 0.22 LB |
