
- ORS Nut for 1 1/2" O.D. Tubing
Hex Size | 2 1/4 in |
Fitting Angle | Straight |
SAE Reference No. | 520110 |
End Types | O-Ring Face Seal |
Fitting Description | ORS Nut |
Overall Length | 1.1 in |
Material | Steel |
Tube O.D. | 1 1/2 in |
No. of Ends | 1 |
End Size | 1 1/2 Face Seal |
Weight | 0.46 LB |
