
- ORS Nut for 1 1/4" O.D. Tubing
SAE Reference No. | 520110 |
Fitting Description | ORS Nut |
End Types | O-Ring Face Seal |
Tube O.D. | 1 1/4 in |
Hex Size | 1 7/8 in |
Fitting Angle | Straight |
Overall Length | 1.1 in |
End Size | 1 1/4 Face Seal |
No. of Ends | 1 |
Material | Steel |
Weight | 0.32 LB |
