
- ORS Nut for 1" O.D. Tubing
Material | Steel |
No. of Ends | 1 |
Overall Length | 1.22 in |
Hex Size | 1 5/8 in |
End Types | O-Ring Face Seal |
Tube O.D. | 1 in |
End Size | 1 Face Seal |
Fitting Angle | Straight |
Fitting Description | ORS Nut |
SAE Reference No. | 520110 |
Weight | 0.26 LB |
