
- ORS Nut for 3/4" O.D. Tubing
No. of Ends | 1 |
End Types | O-Ring Face Seal |
End Size | 3/4 Face Seal(f) |
Hex Size | 1 3/8 in |
Fitting Angle | Straight |
Material | Steel |
Fitting Description | ORS Nut |
Overall Length | 1.02 in |
SAE Reference No. | 520110 |
Tube O.D. | 3/4 in |
Weight | 0.12 LB |
