
- ORS Nut for 1/2" O.D. Tubing
Hex Size | 15/16 in |
Material | Steel |
End Size | 1/2 Face Seal(f) |
Fitting Description | ORS Nut |
SAE Reference No. | 520110 |
Overall Length | 0.83 in |
No. of Ends | 1 |
End Types | O-Ring Face Seal |
Fitting Angle | Straight |
Tube O.D. | 1/2 in |
Weight | 0.07 LB |
