
- ORS Nut for 3/8" O.D. Tubing
End Types | O-Ring Face Seal |
End Size | 3/8 Face Seal(f) |
Fitting Angle | Straight |
Overall Length | 0.67 in |
No. of Ends | 1 |
SAE Reference No. | 520110 |
Material | Steel |
Fitting Description | ORS Nut |
Hex Size | 13/16 in |
Tube O.D. | 3/8 in |
Weight | 0.05 LB |
