
- ORS-BR Shoulder (External Braze/Weld) End Piece for 1" O.D. Tubing & 1" ORS® Fitting Size
Overall Length | 1.63 in |
Fitting Angle | Straight |
SAE Reference No. | 520172 |
Tube O.D. | 1 in |
ORS® Tube O.D. | 1 in |
Material | Steel |
End Types | O-Ring Face Seal |
End Size | 1 Face Seal, 1 Bore |
Fitting Description | ORS-BR Shoulder (External Braze/Weld) End Piece |
No. of Ends | 1 |
Weight | 0.2 LB |
