
- ORS-BR Shoulder (External Braze/Weld) End Piece for 3/4" O.D. Tubing & 3/4" ORS® Fitting Size
Material | Steel |
End Size | 3/4 Face Seal(f), 3/4 Bore |
Tube O.D. | 3/4 in |
Fitting Angle | Straight |
Overall Length | 1.44 in |
No. of Ends | 1 |
End Types | O-Ring Face Seal |
SAE Reference No. | 520172 |
ORS® Tube O.D. | 3/4 in |
Fitting Description | ORS-BR Shoulder (External Braze/Weld) End Piece |
Weight | 0.1 LB |
