
- ORS-BR Shoulder (External Braze/Weld) End Piece for 5/8" O.D. Tubing & 5/8" ORS® Fitting Size
Fitting Angle | Straight |
ORS® Tube O.D. | 5/8 in |
Fitting Description | ORS-BR Shoulder (External Braze/Weld) End Piece |
Overall Length | 1.34 in |
End Size | 5/8 Face Seal(f), 5/8 Bore |
Tube O.D. | 5/8 in |
No. of Ends | 1 |
End Types | O-Ring Face Seal |
Material | Steel |
SAE Reference No. | 520172 |
Weight | 0.1 LB |
