
- ORS-BR Shoulder (External Braze/Weld) End Piece for 1/2" O.D. Tubing & 1/2" ORS® Fitting Size
End Types | O-Ring Face Seal |
ORS® Tube O.D. | 1/2 in |
No. of Ends | 1 |
Overall Length | 1.25 in |
Material | Steel |
SAE Reference No. | 520172 |
Tube O.D. | 1/2 in |
End Size | 1/2 Face Seal(f), 1/2 Bore |
Fitting Angle | Straight |
Fitting Description | ORS-BR Shoulder (External Braze/Weld) End Piece |
Weight | 0.05 LB |
