
- Nut for 1 1/2" O.D. Tubing
End Types | O-Ring Face Seal |
Hex Size | 2 1/4 in |
SAE Reference No. | N/A |
No. of Ends | 1 |
Fitting Angle | Straight |
Material | Steel |
Tube O.D. | 1 1/2 in |
Fitting Description | Nut |
Overall Length | 1.47 in |
End Size | 1 1/2 Face Seal |
Weight | 0.21 LB |
