
- Nut for 1" O.D. Tubing
End Types | O-Ring Face Seal |
Overall Length | 1.35 in |
Hex Size | 1.62 in |
Fitting Description | Nut |
Fitting Angle | Straight |
Material | Steel |
End Size | 1 Face Seal |
SAE Reference No. | N/A |
No. of Ends | 1 |
Tube O.D. | 1 in |
Weight | 0.12 LB |
