
- Nut for 5/8" O.D. Tubing
No. of Ends | 1 |
End Size | 5/8 Face Seal(f) |
Hex Size | 1.12 in |
Fitting Angle | Straight |
SAE Reference No. | N/A |
End Types | O-Ring Face Seal |
Material | Steel |
Overall Length | 1.13 in |
Fitting Description | Nut |
Tube O.D. | 5/8 in |
Weight | 0.08 LB |
