
- Nut for 1/2" O.D. Tubing
Fitting Description | Nut |
Fitting Angle | Straight |
Material | Steel |
End Size | 1/2 Face Seal(f) |
End Types | O-Ring Face Seal |
No. of Ends | 1 |
Tube O.D. | 1/2 in |
Hex Size | 0.94 in |
Overall Length | 1.06 in |
SAE Reference No. | N/A |
Weight | 0.06 LB |
