
- Nut for 3/8" O.D. Tubing
Fitting Description | Nut |
Hex Size | 0.81 in |
End Types | O-Ring Face Seal |
Overall Length | 0.93 in |
Fitting Angle | Straight |
No. of Ends | 1 |
Material | Steel |
SAE Reference No. | N/A |
Tube O.D. | 3/8 in |
End Size | 3/8 Face Seal(f) |
Weight | 0.05 LB |
