
- Crimp Fitting
- 1 1/2 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 2.924 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Series | FC1349 Series |
Compatible Tube O.D. | 1.5 |
Thread Size | 1 1/4-11 1/2 |
Overall Length | 2.924 in |
Tube O.D. | 1 1/2 in |
Hose Dash Size | 24 |
Hex Size 1 | 1.75 in |
Style | Permanent |
Hole Dia. | 1.046 in |
Material | Carbon Steel |
Thread Sealant | No |
Compatible Hose I.D. | 1.25 |
Hose I.D. | 1 1/4 in |
Item Type | Nipple |
End Type 1 | NPTF |
Hose Cut-Off Factor | 1.544 in |
Finish | Zinc |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
