
- Crimp Fitting
- 2.924 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Item Type | Nipple |
Overall Length | 2.924 in |
O.D. | 1.22 in |
Hose Cut-Off Factor | 1.7 in |
Thread Sealant | No |
Style | Permanent |
Material | Stainless Steel |
Height | 1.590 in |
End Type 2 | Line/Hose/Tube |
Series | FC1349 Series |
Hex Size 1 | 1 3/4 in |
Weight | 0.73 LB |
