
- Crimp Fitting
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Series | FC1349 Series |
Compatible Tube O.D. | 0.75 |
Style | Permanent |
Finish | Zinc |
Thread Size | 3/4-14 |
End Type 1 | NPTF |
Tube O.D. | 3/4 in |
Hose I.D. | 3/4 in |
Item Type | Nipple Assembly |
Hose Dash Size | 12 |
Thread Sealant | No |
Hose Cut-Off Factor | 1.37 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
