
- Crimp Fitting
- 0.82 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Permanent |
Material | Stainless Steel |
O.D. | 1.22 in |
Overall Length | 0.82 in |
Item Type | Socket |
Series | FC1347 Series |
Thread Sealant | No |
Hex Size 1 | 1.8 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.08 LB |
