
- Crimp Fitting
- 3 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 3 in |
End Type 2 | Line/Hose/Tube |
O.D. | 1.22 in |
Item Type | Socket |
Series | FC1346 Series |
Material | Stainless Steel |
Hex Size 1 | 3.5 in |
Style | Permanent |
Finish | Cadmium |
Thread Sealant | No |
Weight | 0.0 LB |
