
- ORS-BR Shoulder (Internal Braze) End Piece for 1 1/2" O.D. Tubing & 1 1/2" ORS® Fitting Size
Tube O.D. | 1 1/2 in |
Fitting Angle | Straight |
SAE Reference No. | 520115 |
Tube O.D. 1 | 1 1/2 in |
End Types | O-Ring Face Seal |
Material | Steel |
Fitting Description | ORS-BR Shoulder (Internal Braze) End Piece |
No. of Ends | 1 |
End Size | 1 1/2 Face Seal, 1 1/2 Bore |
Overall Length | 0.56 in |
Weight | 0.134 LB |
