
- ORS-BR Shoulder (Internal Braze) End Piece for 3/4" O.D. Tubing & 1" ORS® Fitting Size
No. of Ends | 1 |
Tube O.D. | 1 in |
Tube O.D. 1 | 3/4 in |
Material | Steel |
Fitting Angle | Straight |
Overall Length | 0.55 in |
Fitting Description | ORS-BR Shoulder (Internal Braze) End Piece |
SAE Reference No. | 520115 |
End Types | O-Ring Face Seal |
End Size | 1 Face Seal, 3/4 Bore |
Weight | 1.5 LB |
