
- ORS-BR Shoulder (Internal Braze) End Piece for 3/4" O.D. Tubing & 3/4" ORS® Fitting Size
Tube O.D. 1 | 3/4 in |
End Types | O-Ring Face Seal |
Fitting Description | ORS-BR Shoulder (Internal Braze) End Piece |
End Size | 3/4 Face Seal(f), 3/4 Bore |
SAE Reference No. | 520115 |
No. of Ends | 1 |
Material | Steel |
Overall Length | 0.44 in |
Fitting Angle | Straight |
Tube O.D. | 3/4 in |
Weight | 0.055 LB |
