
- 0.5 in Hose Inner Diameter
- 0.88 in Hose Outer Diameter
- 1 ft Hose Length
- 250 psi Maximum Pressure
- Low Pressure Hose Application
applications
- Diesel fuel, gasoline, hot lube oil, water and air.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Hose Length | 1 ft |
Temperature Range [Min] | -40 °F |
Construction | 1 Ply Braid |
Reinforcement | Single Wire Braid |
Conductivity | Conductive |
Hose I.D. | 0.5 in |
Temperature Range [Max] | 300 °F |
Dash Size | -10 |
Cover Material | Polyester |
Hose Application | Low Pressure |
Pressure [Max] | 250 psi |
Series | FC107 |
Hose OD | 0.88 in |
Color | Black |
Tube Material | Chlorinated Polyethylene |
Burst Pressure [Nom] | 1000 psi |
Bend Radius [Min] | 2.75 in |
Weight | 0.0 LB |
