
- Reusable Hose Fitting
- Straight Fitting
- 1 1/2 in Hose Size
Hole Dia. | 1.16 in |
End Gender 1 | Female |
Hex Size 1 | 2 1/4 in |
Hose Dash Size | 24 |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Overall Length | 3.33 in |
Series | EJ5306 Series |
Finish | Zinc |
Hose Cut-Off Factor | 1.95 in |
End Type 2 | Line/Hose/Tube |
Hose Size | 1.5 in |
Fitting Description | Straight |
Outside Dia. | 2.25 in |
Hex Size 2 | 1 15/16 in |
Thread Size | 1 7/8-12 |
Construction | Reusable |
Weight | 0.0 LB |
