
- Reusable Hose Fitting
- 1 1/4 in Hose Size
Construction | Reusable |
Hose Size | 1.25 in |
Series | EJ5306 Series |
Hose Cut-Off Factor | 1.83 in |
Item Type | Fitting Assembly |
Hose Dash Size | 20 |
Weight | 0.0 LB |

Construction | Reusable |
Hose Size | 1.25 in |
Series | EJ5306 Series |
Hose Cut-Off Factor | 1.83 in |
Item Type | Fitting Assembly |
Hose Dash Size | 20 |
Weight | 0.0 LB |