
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
Hose Cut-Off Factor | 1.62 in |
Construction | Reusable |
Fitting Description | Straight |
Thread Size | 1 5/16-12 |
Outside Dia. | 1.547 in |
Hose Dash Size | 16 |
Series | EJ5306 Series |
Hole Dia. | 0.69 in |
Hose Size | 1 in |
Overall Length | 2.78 in |
End Gender 1 | Female |
Hex Size 2 | 1 7/16 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 1/2 in |
Finish | Zinc |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
