
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
Thread Size | 1 1/16-12 |
End Gender 1 | Female |
Hex Size 1 | 1 1/4 in |
Hose Dash Size | 12 |
Finish | Zinc |
Overall Length | 3.03 in |
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE 37 |
Hex Size 2 | 1 1/4 in |
Item Type | Fitting Assembly |
Fitting Description | Straight |
Construction | Reusable |
Series | EJ5306 Series |
Hose Cut-Off Factor | 1.51 in |
Hose Size | 0.75 in |
Weight | 0.0 LB |
