
- Reusable Hose Fitting
- Straight Fitting
- 1 1/2 in Hose Size
Series | EJ5305 Series |
Hex Size 1 | 2.25 in |
Overall Length | 3.79 in |
Finish | Zinc |
Hose Cut-Off Factor | 2.41 in |
Hose Dash Size | 24 |
Fitting Description | Straight |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Hose Size | 1.5 in |
Item Type | Fitting Assembly |
End Type 1 | ORS |
Weight | 0.0 LB |
