
- Reusable Hose Fitting
- Straight Fitting
- 1 1/4 in Hose Size
Hose Dash Size | 20 |
Thread Size | 1 11/16-12 |
Construction | Reusable |
Hose Cut-Off Factor | 2.31 in |
Fitting Description | Straight |
Hose Size | 1.25 in |
Hex Size 1 | 1 7/8 in |
Item Type | Fitting Assembly |
Series | EJ5305 Series |
Hex Size 2 | 1 5/8 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 3.63 in |
Finish | Zinc |
End Type 1 | ORS |
Weight | 0.0 LB |
