
- Field Attachable Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.16 in Overall Length
Overall Length | 5.16 in |
Hose Cut-Off Factor | 3.48 in |
Compatible Tube O.D. | 1 |
Dash Size | 16 |
End Type 1 | JIC 37 |
Hole Dia. | 0.65 in |
End Gender 1 | Female |
Thread Size | 1 5/16-12 |
Torque Range | 159 to 169 Nm |
Thread Sealant | No |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Item Type | Nipple Assembly |
Hex Size 1 | 1 1/2 in |
Fitting Angle | 90° |
Finish | Zinc |
Series | EJ3533 Series |
Tube O.D. | 1 in |
Hose I.D. | 1 in |
End Gender 2 | Male |
Hose Size | #16 |
Weight | 0.0 LB |
