
- Field Attachable Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.11 in Overall Length
Fitting Angle | 90° |
Overall Length | 4.11 in |
Finish | Zinc |
Hose Cut-Off Factor | 2.53 in |
Hex Size 1 | 1 1/4 in |
Thread Sealant | No |
Hose I.D. | 3/4 in |
Material | Carbon Steel |
End Type 1 | JIC 37 |
Dash Size | 12 |
Thread Size | 1 1/16-12 |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 3/4 in |
Series | EJ3533 Series |
Item Type | Fitting Assembly |
Hose Size | #12 |
Weight | 0.0 LB |
