
- Field Attachable Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.78 in Overall Length
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
End Gender 2 | Male |
End Type 1 | JIC 37 |
Overall Length | 3.78 in |
Finish | Zinc |
Thread Sealant | No |
Fitting Angle | 90° |
Dash Size | 10 |
Thread Size | 7/8-14 |
Item Type | Nipple Assembly |
Series | EJ3533 Series |
Hose Cut-Off Factor | 2.23 in |
Hex Size 1 | 1 in |
Hose I.D. | 5/8 in |
Torque Range | 68 to 79 Nm |
Tube O.D. | 5/8 in |
Hole Dia. | 0.37 in |
Compatible Tube O.D. | 0.625 |
Hose Size | #10 |
Weight | 0.0 LB |
