
- Field Attachable Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.28 in Overall Length
Tube O.D. | 3/8 in |
Overall Length | 3.28 in |
Dash Size | 8 |
End Type 1 | SAE 37 |
Fitting Angle | 90° |
Item Type | Fitting Assembly |
Series | EJ3533 Series |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 11/16 in |
Hose Cut-Off Factor | 1.74 in |
Material | Carbon Steel |
Thread Size | 9/16-18 |
Thread Sealant | No |
Finish | Zinc |
Hose I.D. | 1/2 in |
Hose Size | #8 |
Weight | 0.0 LB |
