
- Field Attachable Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.27 in Overall Length
Fitting Angle | 90° |
Tube O.D. | 3/8 in |
Dash Size | 6 |
Hose Cut-Off Factor | 1.74 in |
Item Type | Fitting Assembly |
Hose I.D. | 3/8 in |
Hex Size 1 | 11/16 in |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Finish | Zinc |
Material | Carbon Steel |
End Type 1 | SAE 37 |
Thread Size | 9/16-18 |
Series | EJ3533 Series |
Overall Length | 3.27 in |
Hose Size | #6 |
Weight | 0.0 LB |
