
- Field Attachable Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.09 in Overall Length
Fitting Angle | 90° |
Hose I.D. | 1/4 in |
Material | Carbon Steel |
Hole Dia. | 0.12 in |
Hose Cut-Off Factor | 1.42 in |
Construction | Permanent |
End Gender 2 | Male |
Hex Size 1 | 9/16 in |
Tube O.D. | 1/4 in |
Overall Length | 2.09 in |
Torque Range | 15 to 16 Nm |
Thread Size | 7/16-20 |
Item Type | Fitting Assembly |
Dash Size | 4 |
End Type 1 | JIC 37 |
End Gender 1 | Female |
Compatible Tube O.D. | 0.25 |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Series | EJ3533 Series |
Finish | Zinc |
Hose Size | #4 |
Weight | 0.06 LB |
