
- Coolant Hose
- 3 in ID
- 3.37 in OD
- Max Pressure
Color | Blue |
Hose Reinforcement | 4 Ply |
Used to Dispense | Coolant |
Cover Material | Silicone |
Burst Pressure [Min] | 317 psi |
Ambient Temperature Range [Max] | 177 °F |
Ambient Temperature Range [Min] | -54 °F |
Series | EH226 |
Temperature Range [Max] | 177 °F |
Inner Tube Material | Silicone |
Hose I.D. | 3 in |
Temperature Range [Min] | -54 °F |
Hose Application | Coolant |
Material | Silicone |
Hose OD | 3.37 in |
Weight | 10.84 LB |
