
- Coolant Hose
- 2.75 in ID
- 3.12 in OD
- Max Pressure
Hose I.D. | 2.75 in, 2 3/4 in |
Burst Pressure [Min] | 338 psi |
Series | EH226 |
Ambient Temperature Range [Min] | -54 °F |
Temperature Range [Max] | 177 °F |
Ambient Temperature Range [Max] | 177 °F |
Used to Dispense | Coolant |
Hose OD | 3.12 in |
Cover Material | Silicone |
Color | Blue |
Hose Reinforcement | 4 Ply |
Hose Application | Coolant |
Brand. | Eaton |
Material | Silicone |
Temperature Range [Min] | -54 °F |
Inner Tube Material | Silicone |
Weight | 0.0 LB |
