
- Coolant Hose
- 2.62 in ID
- 2.99 in OD
- Max Pressure
Temperature Range [Min] | -54 °F |
Hose OD | 2.99 in |
Brand. | Eaton |
Cover Material | Silicone |
Ambient Temperature Range [Max] | 177 °F |
Hose I.D. | 2.62 in |
Hose Application | Coolant |
Inner Tube Material | Silicone |
Used to Dispense | Coolant |
Material | Silicone |
Ambient Temperature Range [Min] | -54 °F |
Burst Pressure [Min] | 351 psi |
Temperature Range [Max] | 177 °F |
Series | EH226 |
Color | Blue |
Hose Reinforcement | 4 Ply |
Weight | 0.0 LB |
