
- Coolant Hose
- 1.5 in ID
- 1.87 in OD
- Max Pressure
Used to Dispense | Coolant |
Ambient Temperature Range [Min] | -54 °F |
Cover Material | Silicone |
Temperature Range [Min] | -54 °F |
Burst Pressure [Min] | 521 psi |
Hose OD | 1.87 in |
Temperature Range [Max] | 177 °F |
Brand. | Eaton |
Hose I.D. | 1 1/2 in, 1.5 in |
Material | Silicone |
Hose Application | Coolant |
Hose Reinforcement | 4 Ply |
Series | EH226 |
Inner Tube Material | Silicone |
Ambient Temperature Range [Max] | 177 °F |
Color | Blue |
Weight | 0.0 LB |
