
- Heater Hose
- 0.5 in ID
- 0.76 in OD
- 250 psi Max Pressure
Temperature Range [Min] | -65 °F |
Inner Tube Material | Silicone |
Hose I.D. | 1/2 in, 0.5 in |
Brand. | Eaton |
Series | EH225 |
Hose OD | 0.76 in |
Cover Material | Silicone |
Color | Blue |
Pressure [Max] | 250 psi |
Hose Length | 25 ft |
Used to Dispense | Heater |
Ambient Temperature Range [Max] | 350 °F |
Material | Silicone |
Burst Pressure [Min] | 450 psi |
Hose Reinforcement | 1 Ply Braid |
Ambient Temperature Range [Min] | -65 °F |
Temperature Range [Max] | 350 °F |
Hose Application | Heater |
Weight | 0.0 LB |
