
- Heater Hose
- 0.38 in ID
- 0.64 in OD
- 250 psi Max Pressure
Cover Material | Silicone |
Temperature Range [Max] | 350 °F |
Inner Tube Material | Silicone |
Used to Dispense | Heater |
Color | Blue |
Pressure [Max] | 250 psi |
Ambient Temperature Range [Max] | 350 °F |
Hose Application | Heater |
Hose Length | 25 ft |
Hose OD | 0.64 in |
Hose I.D. | 0.38 in |
Hose Reinforcement | 1 Ply Braid |
Temperature Range [Min] | -65 °F |
Series | EH225 |
Brand. | Eaton |
Burst Pressure [Min] | 420 psi |
Ambient Temperature Range [Min] | -65 °F |
Material | Silicone |
Weight | 0.0 LB |
