
- Waterblast Hose
- 0.5 in ID
- 0.97 in OD
- 16000 psi Max Pressure
applications
- Waterblast service with water, water-soap emulsion.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose Reinforcement | 4 Spiral |
Hose I.D. | 1/2 in, 0.5 in |
Burst Pressure [Min] | 40000 psi |
Hose OD | 0.97 in |
Inner Tube Material | Synthetic Rubber |
Series | EC910 |
Brand. | Aeroquip |
Bend Radius [Min] | 9 in |
Hose Length | 50 ft |
Temperature Range [Max] | 200 °F |
Hose Application | Waterblast |
Pressure [Max] | 16000 psi |
Temperature Range [Min] | -40 °F |
Material | Synthetic Rubber |
Used to Dispense | Waterblast |
Ambient Temperature Range [Max] | 200 °F |
Color | Black |
Cover Material | Synthetic Rubber |
Ambient Temperature Range [Min] | -40 °F |
Weight | 0.7 LB |
