
- 1 in Hose Inner Diameter
- 1.53 in Hose Outer Diameter
- 1 ft Hose Length
- 7250 psi Maximum Pressure
- Ultra High Pressure Hose Application
applications
- Ultra high pressure applications, hydraulic systems with petroleum and water-glycol based fluids, lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Color | Black |
Hose I.D. | 1 in |
Hose Application | Ultra High Pressure |
Burst Pressure [Nom] | 29000 psi |
Series | EC850 |
Hose Length | 1 ft |
Conductivity | Conductive |
Temperature Range [Max] | 212 °F |
Dash Size | -16 |
Tube Material | Synthetic Rubber |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 7250 psi |
Reinforcement | Wire |
Bend Radius [Min] | 10.63 in |
Abrasion Resistance | Premium |
Hose OD | 1.53 in |
Cover Material | Synthetic Rubber |
Weight | 0.0 LB |
