
- 0.75 in Hose Inner Diameter
- 1.31 in Hose Outer Diameter
- 1 ft Hose Length
- 7250 psi Maximum Pressure
- Ultra High Pressure Hose Application
applications
- Ultra high pressure applications, hydraulic systems with petroleum and water-glycol based fluids, lubricating oils and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Pressure [Max] | 7250 psi |
Reinforcement | Wire |
Cover Material | Synthetic Rubber |
Dash Size | -12 |
Hose Length | 1 ft |
Burst Pressure [Nom] | 29000 psi |
Hose Application | Ultra High Pressure |
Bend Radius [Min] | 8.46 in |
Hose I.D. | 0.75 in |
Tube Material | Synthetic Rubber |
Conductivity | Conductive |
Temperature Range [Max] | 212 °F |
Temperature Range [Min] | -40 °F |
Hose OD | 1.31 in |
Abrasion Resistance | Premium |
Color | Black |
Series | EC850 |
Weight | 0.0 LB |
