
- High Pressure Hose
- 2 in ID
- 2.7 in OD
- 3250 psi Max Pressure
applications
- Petroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose OD | 2.7 in |
Bend Radius [Min] | 25 in |
Material | Elastomer |
Ambient Temperature Range [Min] | -40 °F |
Series | EC525 HI-TEMP |
Hose Reinforcement | 4 Spiral |
Hose I.D. | 2 in |
Cover Material | Elastomer |
Color | Blue/Black |
Burst Pressure [Min] | 13000 psi |
Brand. | Aeroquip |
Ambient Temperature Range [Max] | 302 °F |
Inner Tube Material | Elastomer |
Temperature Range [Max] | 302 °F |
Hose Application | High Pressure |
Used to Dispense | High Pressure |
Pressure [Max] | 3250 psi |
Temperature Range [Min] | -40 °F |
Weight | 3.3 LB |
