
- High Pressure Hose
- 1.25 in ID
- 1.87 in OD
- 3500 psi Max Pressure
applications
- Petroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Series | EC525 HI-TEMP |
Pressure [Max] | 3500 psi |
Hose OD | 1.87 in |
Bend Radius [Min] | 16.5 in |
Brand. | Aeroquip |
Used to Dispense | High Pressure |
Ambient Temperature Range [Max] | 302 °F |
Temperature Range [Max] | 302 °F |
Ambient Temperature Range [Min] | -40 °F |
Hose Reinforcement | 4 Spiral |
Hose Application | High Pressure |
Hose I.D. | 1 1/4 in, 1.25 in |
Cover Material | Elastomer |
Burst Pressure [Min] | 14000 psi |
Inner Tube Material | Elastomer |
Material | Elastomer |
Temperature Range [Min] | -40 °F |
Color | Blue/Black |
Weight | 10.0 LB |
